Shop All Hex Keys
Holex
3 mm Ball End L-wrench, Phosphated, Long
Mfr # 627325 3
Zoro # G811460564
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 129×23mm
- Finish phosphated
- SAE or Metric Metric
- Material Chrome vanadium steel
Product Information
Dimensions
Arm Length | 129×23mm |
Tip Size | 3 mm |
Details
Finish | phosphated |
SAE or Metric | Metric |
Item | Hex Key |
Material | Chrome vanadium steel |
Description
3mm Ball End L-wrench, Phosphated, Long. Version: L-form shaft- ball point can be applied up to an angle of 30 Deg . Chrome vanadium steel- through hardened toughened- surface phosphated. Material: Chrome vanadium steel Stock length: 129x23 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 12 mm Size 12 pt Standard Depth, Black Oxide (J66512MP)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/4x3/8x5/8x2-7/16 (C41522)
- INNOVATIVE COMPONENTS T Knob with Screw, 3/8-16 Thread Size, 1.50"L, Steel (GN6C1500T5---21)
- HYDE 90 Deg Angle Pry Bar/Scraper (45600)
- HOLEX 1/4 inch L-wrench, Nickel-Plated, Long (626108 1/4)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 3/16 inch (627585 3/16)
- HOLEX 3/16 inch L-wrench, Phosphated, Short (626042 3/16)
- HOLEX 3mm L-wrench, Phosphated (626038 3)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- HOLEX Ball Point Hex T-handle with Side Drive, 3 mm (627484 3)
- EKLIND Metric Plain Hex Key, 3 mm Tip Size, 2 27/64 in Long, 3/4 in Short, 10 PK (16506)
- Holex Hex Keys & Hex Key Sets