Shop All Hex Keys
Holex
1/4 inch L-wrench, Phosphated, Long
Mfr # 626128 1/4
Zoro # G811460618
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 186×38 mm
- Finish manganese phosphated
- SAE or Metric SAE
- Material Chrome vanadium steel
Product Information
Dimensions
Arm Length | 186×38 mm |
Tip Size | 1/4 in |
Details
Finish | manganese phosphated |
SAE or Metric | SAE |
Item | Screwdriver |
Material | Chrome vanadium steel |
Description
1/4 inch L-wrench, Phosphated, Long. Version: Angled shank- end faces squared and chamfered. Chrome vanadium steel- through hardened toughened. Surface manganese phosphated. Material: Chrome vanadium steel Stock length: 186x38 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS Tamper Proof X-Long Torx Screwdriver Set (917)
- DRILL AMERICA 7/32" Solid Carbide Drill Bit (DMOD7/32)
- GEDORE Torx(R) Flag Handle Star Key, T20 Tip Size, 4 59/64 in Long (2142 TX T20)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 14.50mm (C71325)
- HOLEX Ball Point Hex T-handle with Side Drive, 3 mm (627484 3)
- HOLEX 27mm L-wrench, Phosphated (626038 27)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 9/64 inch (627584 9/64)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 1/8 inch (627585 1/8)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch (627584 3/16)
- WIHA Torx(R) L-Shape Torx(R) Key, T9 Tip Size (36326)
- Holex Wrenches