Shop All Hex Keys
Holex
1/4 inch L-wrench, Nickel-Plated, Long
Mfr # 626108 1/4
Zoro # G811460960
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 186×38 mm
- Finish nickel-plated
- SAE or Metric SAE
- Material Chrome vanadium steel
Product Information
Dimensions
Arm Length | 186×38 mm |
Tip Size | 1/4 in |
Details
Finish | nickel-plated |
SAE or Metric | SAE |
Item | Hex Key |
Material | Chrome vanadium steel |
Description
1/4 inch L-wrench, Nickel-Plated, Long. Version: Angled shank- end faces squared and chamfered. Chrome vanadium steel- through hardened toughened. Nickel-plated. Material: Chrome vanadium steel Stock length: 186x38 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Hinge Handle 130mm Metal Handle 1/4 Sq. Drive (2768N)
- PLS Laser Detector, Rotary, Plastic (PLS XLD)
- STEELMAN 4-Piece Magnetic Pick Up and Inspection Tool Kit (41813)
- KIPP Star Grip, DIN 6336 Similar, D=M05X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X10)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 3/16 inch (627585 3/16)
- HOLEX Ball Point Hex T-handle with Side Drive, 3 mm (627484 3)
- HOLEX 3mm L-wrench, Phosphated (626038 3)
- HOLEX 3/16 inch L-wrench, Phosphated, Short (626042 3/16)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 9/64 inch (627584 9/64)
- WIHA Metric Plain Hex Key, 2 mm Tip Size, 100 mm Long, 100 mm Short (33401)
- Holex Hex Keys & Hex Key Sets