Shop All Sockets
Holex
1/4 inch Drive Socket, 12 pt, 3/8 inch
Mfr # 630962 3/8
Zoro # G509573279
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 24.8 mm
- Material Chrome vanadium steel
- Finish Chrome Plated
- Drive Output End Diameter 14.5 mm
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 24.8 mm |
Size | 3/8 inch |
Drive Output End Diameter | 14.5 mm |
Width Across Flats | 3/8 in |
Details
Material | Chrome vanadium steel |
Finish | Chrome Plated |
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drive- with bore. Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/4 in dia drive output end: 14.5 mm Length: 24.8 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Plain L Key, 7/32 in Tip Size, 6 3/4 in Long, 6 3/4 in Short (05022635001)
- DRILL AMERICA 3MT Taper Shank #3 Jacobs Taper Chuck Arbor (DEWA0303)
- CHICAGO-LATROBE Screw Machine Drill Bit, #42 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50897)
- DEWALT Taping Knife, Bg Back, BS, Sft Grip, 16 (DXTT-2-188)
- HOLEX 1/4 inch Drive Socket, 12 pt, 1/4 inch (630962 1/4)
- HOLEX 3/4 inch Drive Socket, 12 pt, 15/16 inch (644602 15/16)
- HOLEX 1/2 inch Drive Socket, 6 pt, 3/4 inch (642222 3/4)
- HOLEX 1/2 inch Drive Socket, 6 pt, 3/8 inch (642222 3/8)
- HOLEX 1/2 inch Drive Socket, 6 pt, 1-7/16 inch (642222 1.7/16)
- HOLEX 1/2 inch Drive Socket, 6 pt, 15/16 inch (642222 15/16)
- KLEIN TOOLS 3/8" Drive, 1/2" SAE Socket, 6 Points (65712)
- Holex Sockets & Ratchets