Shop All Sockets
Holex
1/4 inch Drive Socket, 12 pt, 1/4 inch
Mfr # 630962 1/4
Zoro # G209573265
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 24.8 mm
- Material Chrome vanadium steel
- Finish Chrome Plated
- Drive Output End Diameter 9.9 mm
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 24.8 mm |
Size | 1/4 inch |
Drive Output End Diameter | 9.9 mm |
Width Across Flats | 1/4 in |
Details
Material | Chrome vanadium steel |
Finish | Chrome Plated |
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drive- with bore. Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/4 in dia drive output end: 9.9 mm Length: 24.8 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive 24" Flexible Bar (640854)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 3/4x3/4x1-5/8x3-7/8 (C33277)
- WIHA Insulated Socket Wrench Set, 13 pc. (31390)
- PANDUIT Replacement for Panduit Egjt-1 (EGJT-1 PANDUIT)
- HOLEX 1/4 inch Drive Socket, 12 pt, 3/8 inch (630962 3/8)
- HOLEX 1/2 inch Drive Socket, 6 pt, 7/8 inch (642222 7/8)
- HOLEX 3/4 inch Drive Socket, 12 pt, 1-5/8 inch (644602 1.5/8)
- HOLEX 1/4 inch Drive Socket, 6 pt, 9/32 inch (631022 9/32)
- HOLEX 1/2 inch Drive Socket, 12 pt, Deep, 11/16 (642522 11/16)
- HOLEX 1/2 inch Drive Socket, 6 pt, 3/4 inch (642222 3/4)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9mm 6 pt Metric Socket, 6 Points (309)
- Holex Sockets & Ratchets