Shop All Sockets
Holex
1/2 inch Drive Socket, 12 pt, Deep, 9/16 inch
Mfr # 642522 9/16
Zoro # G809573238
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 77 mm
- Drive Output End Diameter 20.7 mm
- Width Across Flats 9/16 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 77 mm |
Size | 9/16 inch |
Drive Output End Diameter | 20.7 mm |
Width Across Flats | 9/16 in |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in dia drive output end: 20.7 mm Length: 77 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill Set, 1/8" Dia, Carbide (273-888882)
- INGERSOLL-RAND Impactool 1/2In (2130)
- MILWAUKEE TOOL 3-3/4 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0741)
- HANSON 7/32" Cobalt High Speed Steel Drill Bit (3016014)
- HOLEX 1/2 inch Drive Socket, 12 pt, Deep, 11/16 (642522 11/16)
- HOLEX 1/2 inch Drive Socket, 12 pt, Deep, 7/16 inch (642522 7/16)
- HOLEX 1/2 inch Drive Socket, 6 pt, 1-7/16 inch (642222 1.7/16)
- HOLEX 3/4 inch Drive Socket, 12 pt, 1-5/8 inch (644602 1.5/8)
- HOLEX 1/2 inch Drive Socket, 6 pt, 15/16 inch (642222 15/16)
- HOLEX 1/4 inch Drive Socket, 6 pt, 5/8 inch (631022 5/8)
- K-TOOL INTERNATIONAL 3/8" Drive, 16mm Metric Socket, 12 Points (KTI-27516)
- Holex Sockets & Ratchets