Shop All Sockets
Holex
1/2 inch Drive Socket, 12 pt, Deep, 7/16 inch
Mfr # 642522 7/16
Zoro # G409573140
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 77 mm
- Drive Output End Diameter 17.3 mm
- Width Across Flats 7/16 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 77 mm |
Size | 7/16 inch |
Drive Output End Diameter | 17.3 mm |
Width Across Flats | 7/16 in |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in dia drive output end: 17.3 mm Length: 77 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 27/64" Thunderbolt Titanium Coated Drill Bit (48-89-2224)
- MILWAUKEE TOOL Driver Bit Set - 42 PC (48-32-1551)
- APEX TOOL GROUP 1/2 in Drive Bit Holders Adapters With Set Screw, SAE, 1 pcs, Natural (SC-514)
- DIABLO 5/8"x13" Auger Bit (DAG2050)
- HOLEX 1/2 inch Drive Socket, 12 pt, Deep, 9/16 inch (642522 9/16)
- HOLEX 1/2 inch Drive Socket, 12 pt, Deep, 11/16 (642522 11/16)
- HOLEX 1/4 inch Drive Socket, 6 pt, 3/8 inch (631022 3/8)
- HOLEX 1/2 inch Drive Socket, 6 pt, 3/8 inch (642222 3/8)
- HOLEX 3/4 inch Drive Socket, 6 pt, Deep, 1-1/2 inch (644702 1.1/2)
- HOLEX 1/2 inch Drive Socket, 6 pt, 7/8 inch (642222 7/8)
- LISLE 3/8" Drive, T40 SAE Socket (26620)
- Holex Sockets