Shop All Sockets
Holex
1/2 inch Drive Socket, 12 pt, 7/16 inch
Mfr # 642122 7/16
Zoro # G009573168
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 38 mm
- Size 7/16 inch
- Width Across Flats 7/16 in
- Drive Output End Diameter 17.3 mm
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 38 mm |
Size | 7/16 inch |
Width Across Flats | 7/16 in |
Drive Output End Diameter | 17.3 mm |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in dia drive output end: 17.3 mm Length: 38 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 9/32 Diameter, 6PK (22713)
- DRILL AMERICA 1-25/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-25/32)
- JONARD TOOLS Barrel Lock Plunger Key, Steel (TTB-6)
- CDI Micrometer Torque Wrench, 1/4"Dr, 150In-lb (1501MRMH)
- HOLEX 1/2 inch Drive Socket, 12 pt, Deep, 9/16 inch (642522 9/16)
- HOLEX 1/4 inch Drive Socket, 6 pt, 9/32 inch (631022 9/32)
- HOLEX 1/4 inch Drive Socket, 6 pt, Deep, 1/4 inch (631417 1/4)
- HOLEX 1/4 inch Drive Socket, 12 pt, 1/4 inch (630962 1/4)
- HOLEX 1/2 inch Drive Socket, 6 pt, 7/8 inch (642222 7/8)
- HOLEX 1/4 inch Drive Socket, 6 pt, 5/8 inch (631022 5/8)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 12-Point Socket (SHD22236)
- Holex Sockets & Ratchets