Shop All Sockets
Holex
1/2 inch Drive Socket, 12 pt, 15/16 inch
Mfr # 642122 15/16
Zoro # G909573190
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 41 mm
- Size 15/16 inch
- Width Across Flats 15/16 in
- Drive Output End Diameter 32 mm
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 41 mm |
Size | 15/16 inch |
Width Across Flats | 15/16 in |
Drive Output End Diameter | 32 mm |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in dia drive output end: 32 mm Length: 41 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Metric Wrench, Sets, 8 pcs. (19044)
- DRILL AMERICA 1-5/8"-8 Carbon Steel Hex Die 8 Pitch (DWTSH1-5/8-8)
- KESON 12 ft Tape Measures, 5/8 in Blade (PGTFD12V)
- ANCOR Automatic Wire Stripper - #24-#12 AWG (702030)
- HOLEX 1/4 inch Drive Socket, 6 pt, 3/8 inch (631022 3/8)
- HOLEX 1/2 inch Drive Socket, 12 pt, Deep, 11/16 (642522 11/16)
- HOLEX 1/2 inch Drive Socket, 6 pt, 3/8 inch (642222 3/8)
- HOLEX 1/4 inch Drive Socket, 6 pt, 9/32 inch (631022 9/32)
- HOLEX 3/4 inch Drive Socket, 12 pt, 15/16 inch (644602 15/16)
- HOLEX 1/2 inch Drive Socket, 6 pt, 7/8 inch (642222 7/8)
- TEKTON 1/4 Inch Drive x 12 mm Deep 6-Point Socket (SHD03112)
- Holex Sockets & Ratchets