Shop All Sockets
Holex
1/2 inch Drive Socket, 12 pt, 11/16 inch
Mfr # 642122 11/16
Zoro # G709573208
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 38 mm
- Size 11/16 inch
- Width Across Flats 11/16 in
- Drive Output End Diameter 24.6 mm
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 38 mm |
Size | 11/16 inch |
Width Across Flats | 11/16 in |
Drive Output End Diameter | 24.6 mm |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in dia drive output end: 24.6 mm Length: 38 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, H Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50837)
- INSIZE Thread Plug Gage, Thread Size M12x1.75 (4130-12)
- GARDNER BENDER Long Nose Wire Strippers, Curved Handle (GBP-60N)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #72 (46742)
- HOLEX 3/4 inch Drive Socket, 12 pt, 1-5/8 inch (644602 1.5/8)
- HOLEX 3/8 inch Drive Socket, 6 pt, 7/16 inch (637222 7/16)
- HOLEX 1/4 inch Drive Socket, 6 pt, 5/16 inch (631022 5/16)
- HOLEX 1/2 inch Drive Socket, 6 pt, 7/8 inch (642222 7/8)
- HOLEX 1/2 inch Drive Socket, 6 pt, 1-7/16 inch (642222 1.7/16)
- HOLEX 1/2 inch Drive Socket, 12 pt, Deep, 7/16 inch (642522 7/16)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/4" SAE Socket, 12 Points (KTI-22508)
- Holex Sockets & Ratchets