Shop All Sockets
Holex
1/2 inch Drive Socket, 12 pt, 1-7/16 inch
Mfr # 642122 1.7/16
Zoro # G609573209
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 50 mm
- Size 1.7/16 inch
- Width Across Flats 1.7/16 in
- Drive Output End Diameter 48 mm
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 50 mm |
Size | 1.7/16 inch |
Width Across Flats | 1.7/16 in |
Drive Output End Diameter | 48 mm |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in dia drive output end: 48 mm Length: 50 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Torx Screwdriver T-15 (KTI-11315)
- CS UNITEC Non Sparking Common Knife, 180mm, Aluminum Bronze (EX410S-180A)
- STANLEY Snap-Off Utility Knife Snap-Off, 6 in L (DWHT10045)
- ECLIPSE Plug Chisel 1/4X10" (CB827V)
- HOLEX 1/4 inch Drive Socket, 12 pt, 3/8 inch (630962 3/8)
- HOLEX 1/2 inch Drive Socket, 12 pt, Deep, 9/16 inch (642522 9/16)
- HOLEX 1/2 inch Drive Socket, 6 pt, 3/4 inch (642222 3/4)
- HOLEX 1/2 inch Drive Socket, 6 pt, 3/8 inch (642222 3/8)
- HOLEX 1/4 inch Drive Socket, 6 pt, 5/16 inch (631022 5/16)
- HOLEX 1/4 inch Drive Socket, 12 pt, 1/4 inch (630962 1/4)
- CRAFTSMAN Sockets, 1/2" Drive 5mm 12 Point Shallow (CMMT44236)
- Holex Sockets & Ratchets