Shop All Sockets
Holex
1/2 inch Drive Socket, 12 pt, 1-1/4 inch
Mfr # 642122 1.1/4
Zoro # G609573193
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 44 mm
- Size 1.1/4 inch
- Width Across Flats 1-1/4 in
- Drive Output End Diameter 42 mm
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 44 mm |
Size | 1.1/4 inch |
Width Across Flats | 1-1/4 in |
Drive Output End Diameter | 42 mm |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in dia drive output end: 42 mm Length: 44 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Red Dots/White, Vinyl, PK100 (4530WR20204-200)
- GROZ ENGINEERING TOOLS PVT LTD 4LB Sledgehammer (SH-FG-4-16)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P4034KQ)
- CRAFTSMAN Bi-Metal Unarbored Hole Saw, 2-3/4 (CMAH1234U)
- HOLEX 1/2 inch Drive Socket, 6 pt, 3/8 inch (642222 3/8)
- HOLEX 3/4 inch Drive Socket, 6 pt, Deep, 1-1/2 inch (644702 1.1/2)
- HOLEX 1/4 inch Drive Socket, 6 pt, 3/8 inch (631022 3/8)
- HOLEX 1/2 inch Drive Socket, 12 pt, Deep, 9/16 inch (642522 9/16)
- HOLEX 1/4 inch Drive Socket, 6 pt, Deep, 1/4 inch (631417 1/4)
- HOLEX 3/8 inch Drive Socket, 6 pt, 7/16 inch (637222 7/16)
- CRAFTSMAN Sockets, 3/8" Drive Phillips #2 Screwdri (CMMT44371)
- Holex Sockets