Shop All Hex Keys
Holex
1/16 inch Ball End L-wrench, Phosphated, Long
Mfr # 627328 1/16
Zoro # G411460674
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Chrome vanadium steel
- Drive Profile Tip Size Screwdriver
Product Information
Dimensions
Arm Length | 92×16 mm |
Tip Size | 1/16 in |
Details
SAE or Metric | SAE |
Item | Hex Key |
Material | Chrome vanadium steel |
Drive Profile | Tip Size Screwdriver |
Description
1/16 inch Ball End L-wrench, Phosphated, Long. Version: L-form shaft- ball point can be applied up to an angle of 30 Deg . Chrome vanadium steel- through hardened toughened- surface phosphated. Material: Chrome vanadium steel Stock length: 92x16 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 15/64 (54057)
- MELIN TOOL CO Reamer Countersink, 100 deg., 1/2" (HSCR-1/2-100)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT5041)
- BOSCH Insert Bit (ITSA38)
- HOLEX 3/32 inch Ball End L-wrench, Phosphated, Long (627328 3/32)
- HOLEX Ball Point Hex T-handle with Side Drive, 3 mm (627484 3)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch (627584 3/16)
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 1/8 inch (627585 1/8)
- HOLEX 27mm L-wrench, Phosphated (626038 27)
- HOLEX 3/16 inch L-wrench, Phosphated, Short (626042 3/16)
- WESTWARD Plain L Key, 5/16 in Tip Size, 5 63/64 in Long, 5/16 in Short (54TU62)
- Holex Hex Keys