Shop All Milling and Drilling Accessories
Holemaker Technology
HMT OverReach Magnet Base Clamp with Slide Plate, 110 Volt USA
Mfr # 861020-110US
Zoro # G109199510
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Holemaker Technology
- MFR # 861020-110US
- Zoro # G109199510
- Country of Origin United Kingdom
- Category Milling and Drilling Accessories
Description
The HMT OverReach system is a range of magnetic base units that are designed to reach over obstructions such as plates or rivet heads to position a drilling unit where it would have not been previously possible. The 861010 OverReach Fixed 110v Magnet Clamp is a versatile clamping and positioning tool. Designed for applications where a magnet drill cannot be positioned directly above the required hole location. The powerful electromagnet can be positioned further away from the hole and a magnet drill can be placed on the fixed projecting steel plate to give more positioning options.Additionally the 861010 OverReach Fixed 110v Magnet Clamp can be used as a double system with 2 clamps being used to support a plate. This allows for wider working area to position a magnetic drill above an obstructionA range of Weldon extensions are available to extend the Carbidemax broach cutters to a longer working length when in use with the Overreach systemElectro-magnets of any machine used with the OverReach should be contained on the plate area at all times in use & must not over-hang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 39 mm Size, Deep Socket, Black Phosphate (49-66-6414)
- WALTER Screw for Indexable Insert, FS2066, Unit of Measure - Metric (FS2066)
- 3M Super Duty Rubbing Compound, 1 Gallon (MMM5955)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TS202)
- HOLEMAKER TECHNOLOGY HMT Mag Drill Adapter 3/4 in. to 1-1/4 in. c/w Pilot Pin for HMT XL110 Cutters (103091-1932-110)
- HOLEMAKER TECHNOLOGY HMT OverReach Magnet Base Clamp Fixed V Plate, 110 Volt USA (861010-110US)
- HOLEMAKER TECHNOLOGY HMT Mag Drill Adapter 3/4 in. to 1-1/4 in. c/w Pilot Pin for HMT XL55 Cutters (103091-1932-55)
- HOUGEN 2-1/2 in. Sheet Metal Holcutter (14274)
- STM 40 Taper Spindle Wiper (326215)
- WALTER Assembly Parts and Accessories Order code - FS2005 (FS2005)
- ERICKSON Spare Part, SCR S111 4-40 X 3/8 FHCS (S111)
- Holemaker Technology Milling and Drilling Accessories