Shop All Label Holders
Hol-Dex
Label Replacement Insert Sheets, PK50
Mfr # LI-120-8
Zoro # G4100713
product price: $15.49
/pk 50, $0.31/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/4 in
- Length 6 in
- Finish Laser Printable Smooth Card Stock
- Color White
- Material Paper
Product Information
- Brand Hol-Dex
- MFR # LI-120-8
- Zoro # G4100713
- UPC # 659900912083
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 1/4 in |
Length | 6 in |
Label Length | 6 in |
Label Width | 1 1/4 in |
Details
Item | Label Holder Insert Sheets |
Finish | Laser Printable Smooth Card Stock |
Color | White |
Material | Paper |
Includes | Printing Instructions |
Label Holder Style | Label Adhered |
Thickness | 1/128 in |
Number of Sheets | 50 |
Paper Thickness | 0.012 mm |
Product Type | Label Adhered |
Description
Label Holder Insert Sheets, Color White, Label Length 6 in, Label Width 1 1/4 in, Material Paper, Number of Sheets 50, Paper Thickness 0.012 mm, Product Type Label Adhered, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Swinging Gate Has Pinch Points, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscap, PK10 (OS-NS-D-35-L-18519-10PK)
- FLORSHEIM Oxford Shoe, EEE, 10 1/2, Brown, PR (FS2006)
- ERB SAFETY S384 Mesh Safety Vest, Class 2, Hi-Viz Lime, No Pockets, XL (66572)
- POLAR PLUS Deerskin Double Insulated Glove, XL (FG-2200-XL)
- HOL-DEX Label Holder Inerts 2 Per Sheet, PK50 (LI-46-2)
- HOL-DEX Label Holder, 2 in.x 4 in., PK25 (BB-24)
- HOL-DEX Label Holder, Self Stick, 4in x 6in, PK50 (APX-46)
- HOL-DEX Label Holder Self Adhesive, 2inx36in, pk6 (362006)
- HOL-DEX Label Holder Self Adhsv .075inx36in, pk6 (360756)
- HOL-DEX Zip Seal Pouch, Magnetic, 4x6, PK25 (ZSM-46)
- TRI-DEX Label Holder, Snap-In, 1-3/4x4 In, PK25 (TR-1754)
- Hol-Dex Safety Labels