Shop All Label Holders
Hol-Dex
Label Holder Insert, 4 per sheet, PK50
Mfr # LI-35-4
Zoro # G4067244
original price:
$19.19
8% off
new price: $17.65
/pk 50, $0.35/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Material Paper
- Finish Laser Printable Smooth Card Stock
- Length 5 in
- Label Holder Style Label Adhered
Product Information
- Brand Hol-Dex
- MFR # LI-35-4
- Zoro # G4067244
- UPC # 659900903548
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 3 in |
Length | 5 in |
Label Length | 5 in |
Label Width | 3 in |
Details
Item | Label Holder Insert Sheets |
Material | Paper |
Finish | Laser Printable Smooth Card Stock |
Label Holder Style | Label Adhered |
Thickness | 1/128 in |
Color | White |
Includes | Printing Instructions |
Product Type | Label Adhered |
Description
Label Holder Insert Sheets, Color White, Label Length 5 in, Label Width 3 in, Material Paper, Product Type Label Adhered, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Anti-Slip 60 Grit High Traction Tape- 1" x 25ft- Black (TAPE-AST-AS101-100-25-BK)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206102)
- HAWS Push Flag, SS, Green, 9" L x 8" W (SP216)
- CONDOR Safety Sign, 7 in x 10 in, Glow Vinyl (480H29)
- HOL-DEX Holder, Label, Pk25 (M51GR)
- HOL-DEX Label Replacement Insert Sheets, PK50 (LI-120-8)
- HOL-DEX Label Holder, Self Stick, 4in x 6in, PK50 (APX-46)
- HOL-DEX Label Holder, Pk25 (M11GR)
- HOL-DEX Label Holder, Pk25 (L11GR)
- HOL-DEX Zip Seal Pouch, Magnetic, 4x8, PK25 (ZSM-58)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 2" x 50', White, 1/Case (LH122)
- Hol-Dex Safety Labels