Shop All Label Holders
Hol-Dex
Holder, Label, Pk25
Mfr # M51GR
Zoro # G2973704
product price: $59.29
/pk 25, $2.37/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Material Plastic
- Label Holder Mounting Type Magnetic
- Finish Matte
- Length 6 in
Product Information
- Brand Hol-Dex
- MFR # M51GR
- Zoro # G2973704
- UPC # 659900415256
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 2 in |
Length | 6 in |
Overall Length | 6 in |
Overall Width | 2 in |
Details
Item | Magnetic Holder |
Material | Plastic |
Label Holder Mounting Type | Magnetic |
Finish | Matte |
Color | Clear |
Thickness | 1/16 in |
For Use With | Any Magnetic Shelf, Bin, Rack |
Label Holder Style | Slide In |
Includes | Printing Instructions, Laser/ink Jet-ready Inserts Which Are Easy to Print, Insert and Remove |
Label Attachment Type | Slide-In |
Number of Label Holders | 12 |
Series | M |
Product Type | Label Holder |
Description
Magnetic Holder, Color Clear, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Magnetic, Number of Label Holders 12, Overall Length 6 in, Overall Width 2 in, Product Type Label Holder, Series M, Package Quantity 25
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Palm Gloves, Hi-Vis Orange, M, PR (4NHF5)
- ERGODYNE Black Ambidextrous Single Strap Wrist Su (670)
- RETRACTA-BELT Retractable Belt Barrier, 30 ft., Blue (WM412SB30-BL-RE)
- C-LINE PRODUCTS Clear Magnetic Label Holders, Side Load, 6 x 1, Clear, PK10 (87810)
- HOL-DEX Label Holder Self Adhsv .075inx36in, pk6 (360756)
- HOL-DEX Label Replacement Insert Sheets, PK50 (LI-120-8)
- HOL-DEX Holder, Label, Pk25 (L51GR)
- HOL-DEX Label Holder Insert, 4 per sheet, PK50 (LI-35-4)
- HOL-DEX Label Holder, 2 in.x 4 in., PK25 (BB-24)
- HOL-DEX Label Holder Inerts 5 Per Sheet, PK50 (LI-51-5)
- AIGNER INDEX 4 x 6 Label Holders, Clear, Self Adhesive - Top Load, 50PK (APXT46)
- Hol-Dex Safety Labels