Shop All Anti-Fatigue Mats
Hog Heaven
6 ft. L x Nitrile, 7/8" Thick
Mfr # MAT137
Zoro # G5768905
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 6 ft.
- Width 4 ft.
- Material Nitrile
- Application Chemicals and Oily Environments
Product Information
- Brand Hog Heaven
- MFR # MAT137
- Zoro # G5768905
- UPC # 848109029887
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 4 ft. |
Details
Item | Hog Heaven Mat |
Color | Black/Yellow |
Thickness | 7/8" |
Material | Nitrile |
Application | Chemicals and Oily Environments |
Description
Hog Heaven Nitrile Mat,4x6 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Ultralite Blast Suit - 3X-Large (1029505)
- KINCO Kinco Hydroflector Lined Double Coated Glove (1786P-L)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4032-XXL (11))
- MICROMAX Hooded Disposable Coveralls, 25 PK, White, Polyester Scrim, Zipper (PBLTG428-XL)
- HOG HEAVEN 12 ft. L x Nitrile, 5/8" Thick (MAT132)
- NOTRAX 3 ft. L x Rubber, 3/4" Thick (425S3660BL)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496)
- FLOORTEX 2000 Black Active Anti-Fatigue Mat - 20" x 32", Ebony, Polyurethane (FLRFCA22032BK)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- APACHE MILLS 5 ft. L x Vinyl Foam, 7/8" Thick (3956405003X5)
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern, 1" Thick (36VL13)
- Hog Heaven Floor Mats