Shop All Tire Repair Tools
Hofmann Power Weight
Wheel Weight Rack, Steel
Mfr # SPDRCK-1
Zoro # G4427765
product price: $1,112.99
/ea
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Uncoated
- Product Type Wheel Weight Rack
- Number of Shelves 11
- Overall Length 34 in
Product Information
- Brand Hofmann Power Weight
- MFR # SPDRCK-1
- Zoro # G4427765
- Country of Origin China
- Category Tire Repair Tools
Dimensions
Overall Length | 34 in |
Overall Height | 66 in |
Overall Width | 17 in |
Details
Item | Wheel Weight Rack |
Material | Steel |
Type | Uncoated |
Product Type | Wheel Weight Rack |
Number of Shelves | 11 |
Description
Wheel Weight Rack, Number of Shelves 11, Overall Height 66 in, Overall Length 34 in, Overall Width 17 in, Product Type Wheel Weight Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Epoxy Alum.Putty Stk, #87004 (87004)
- OTC Encore 1Yr Subscriptn/Lifetime Warranty (3893-LTW)
- K-TOOL INTERNATIONAL Vise Replacement Jaw (Pair), 6In. (KTI64006)
- GMB Wheel Hub, 770-0058 (770-0058)
- HOFMANN POWER WEIGHT Balancing Compound, Silica, 4 oz., PK16 (0401-5505-120)
- HOFMANN POWER WEIGHT Balancing Compound, Silica, 10 oz., PK8 (0401-5505-290)
- HOFMANN POWER WEIGHT Balancing Compound, Silica, 12 oz., PK8 (0401-5505-350)
- HOFMANN POWER WEIGHT Balancing Compound, Silica, 6 oz., PK16 (0401-5505-180)
- HOFMANN POWER WEIGHT Balancing Compound, Silica, 8 oz., PK12 (0401-5505-230)
- SHARK INDUSTRIES Nylon Mount/Demount Duckhead w Tapered Hole- Head Only (38307)
- HALTEC Tank Bead Seater (23800)
- Hofmann Power Weight Service & Shop Tools