Shop All Automotive Wheel Weights
Hofmann Power Weight
Adhesive Wheel Weight, 5g., Zinc, PK100
Mfr # 5361-0050-202
Zoro # G6103341
product price: $162.99
/pk 100, $1.63/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Weight 5 g
- Type H361 Series
- Size 5.75 x 8.5 in
- Number of Pieces 100
Product Information
- Brand Hofmann Power Weight
- MFR # 5361-0050-202
- Zoro # G6103341
- UPC # 029885938215
- Country of Origin Germany
- Category Automotive Wheel Weights
Dimensions
Size | 5.75 x 8.5 in |
Overall Width | 15 mm |
Overall Length | 21 mm |
Details
Item | Adhesive Wheel Weight |
Material | Zinc |
Weight | 5 g |
Type | H361 Series |
Number of Pieces | 100 |
For Use On | Light-Duty Truck, Passenger Car |
Special Features | Single Weight, Speedliner Tape |
Product Type | Wheel Weights |
Series | 361 |
System of Measurement | Metric |
Compatible Rim Material | Aluminum |
Attachment Type | Adhesive |
Coating | Coated |
Compatible Vehicle Type | Passenger Cars |
Description
Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Series 361, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 5 g, Overall Length 21 mm, Number of Pieces 100, Overall Width 15 mm, Special Features Single Weight, Speedliner Tape, System of Measurement Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE DOUBLE ENDED CLIP LIFTER (LI35460)
- A & I PRODUCTS Black Dust Cap, 1/2 7" x5" x5" (A-5209-4M-P)
- CAR DEALER DEPOT 7 1/2" Chartreuse Adhesive Windshield Numbers: 3 Pk (109-3)
- CURT Custom Wiring Harness, 56148 (56148)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 10g., Zinc, PK100, Type: H361 Series (5361-0100-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 40g., Zinc, PK50, Weight: 40 g (5361-0400-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 35g., Zinc, PK50 (5361-0350-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 30g., Zinc, PK100 (5360-0300-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 15g., Zinc, PK100 (5360-0150-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 20g., Zinc, PK100 (5361-0200-202)
- WEGMANN AUTOMOTIVE LT1 Uncoated PB Commercial Weight 5.0 oz. (LT1050)
- Hofmann Power Weight Automotive Tire & Wheel