Shop All Automotive Wheel Weights
Hofmann Power Weight
Adhesive Wheel Weight, 55g., Zinc, PK50, Weight: 55 g
Mfr # 5361-0550-202
Zoro # G6103402
product price: $116.99
/pk 50, $2.34/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Weight 55 g
- Type H361 Series
- For Use On Light-Duty Truck, Passenger Car
- Number of Pieces 50
Product Information
- Brand Hofmann Power Weight
- MFR # 5361-0550-202
- Zoro # G6103402
- UPC # 029885938314
- Country of Origin Germany
- Category Automotive Wheel Weights
Dimensions
Size | 5.75 x 8.5 in |
Overall Width | 19 mm |
Overall Length | 147.2 mm |
Details
Item | Adhesive Wheel Weight |
Material | Zinc |
Weight | 55 g |
Type | H361 Series |
For Use On | Light-Duty Truck, Passenger Car |
Number of Pieces | 50 |
Special Features | Single Weight, Speedliner Tape |
Product Type | Wheel Weights |
Coating | Coated |
Series | 361 |
Compatible Vehicle Type | Passenger Cars |
Attachment Type | Adhesive |
Compatible Rim Material | Aluminum |
System of Measurement | Metric |
Description
Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Series 361, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 55 g, Overall Length 147.2 mm, Number of Pieces 50, Overall Width 19 mm, Special Features Single Weight, Speedliner Tape, System of Measurement Metric, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter Element, 9-9/16" H, 9-7/8" L (PA10068)
- NATIONAL OIL SEALS & BEARINGS O-Ring Kt O-Ring Kit, Ok311 (OK311)
- MAIN FILTER SCHWING 30393687 Hydraulic Filter Replacement (MF0058062)
- CAL-VAN TOOLS Deluxe Strap Oil Filter Wrench (803)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 45g., Zinc, PK50 (5361-0450-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 10g., Zinc, PK100, Type: H361 Series (5361-0100-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 35g., Zinc, PK50, Type: H360 Series (5360-0350-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 50g., Zinc, PK50 (5361-0500-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 5g., Zinc, PK100 (5361-0050-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 40g., Zinc, PK50, Weight: 40 g (5361-0400-202)
- COUNTERACT BALANCING BEADS Case of 36 12 oz Counteract Balancing Bead (COUCBB12OZ)
- Hofmann Power Weight Automotive Wheel Weights