Shop All Automotive Wheel Weights
Hofmann Power Weight
Adhesive Wheel Weight, 30g., Zinc, PK100
Mfr # 5361-0300-202
Zoro # G6103509
original price:
$277.79
1% off
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Weight 30 g
- Type H361 Series
- For Use On Light-Duty Truck, Passenger Car
- Size 5.75 x 8.5 in
Product Information
- Brand Hofmann Power Weight
- MFR # 5361-0300-202
- Zoro # G6103509
- UPC # 029885938260
- Country of Origin Germany
- Category Automotive Wheel Weights
Dimensions
Size | 5.75 x 8.5 in |
Overall Length | 81.3 mm |
Overall Width | 19 mm |
Details
Item | Adhesive Wheel Weight |
Material | Zinc |
Weight | 30 g |
Type | H361 Series |
For Use On | Light-Duty Truck, Passenger Car |
Special Features | Single Weight, Speedliner Tape |
Number of Pieces | 100 |
Product Type | Wheel Weights |
Series | 361 |
System of Measurement | Metric |
Attachment Type | Adhesive |
Coating | Coated |
Compatible Rim Material | Aluminum |
Compatible Vehicle Type | Passenger Cars |
Description
Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Series 361, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 30 g, Overall Length 81.3 mm, Number of Pieces 100, Overall Width 19 mm, Special Features Single Weight, Speedliner Tape, System of Measurement Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK NGK 5534 Standard Spark Plug - BPR7ES, 4 Pack (5534)
- ILC Replacement for POLARIS RANGER 6X6 500 YEAR 1999 499CC STARTER (WX-TYGD-6)
- SPEC-D TUNING 10-15 Chevrolet Camaro Catback Exhaust System With Burnt Tip (MFCAT2-CMR10T-SD)
- MAG 1 Motor Oil, 10W-30, Conventional, 1 Qt. (MAG61648)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 20g., Zinc, PK100 (5361-0200-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 10g., Zinc, PK100, Type: H361 Series (5361-0100-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 35g., Zinc, PK50 (5361-0350-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 45g., Zinc, PK50 (5361-0450-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 5g., Zinc, PK100 (5361-0050-202)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 30g., Zinc, PK100 (5360-0300-202)
- PLOMBCO 075 oz P style Value Line clipon weight (PLO69052)
- Hofmann Power Weight Automotive Wheel Weights