Shop All Disposable Napkins
Hoffmaster
7.5" x 4.25" Seasonal Printed Dinner Napkins PK 1000 PK
Mfr # 831215
Zoro # G201070854
product price: $87.29
/pk 1000, $0.09/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Includes 1,000 fall paper napkins
- Material Paper
- Length 4.25
- Overall Width 0.01
Product Information
- Brand Hoffmaster
- MFR # 831215
- Zoro # G201070854
- UPC # 74031141285
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 4.25 |
Overall Width | 0.01 |
Width | 7.5 |
Overall Length | 15 |
Height | 0.01 |
Overall Height | 17 |
Details
Color | Multicolor |
Includes | 1,000 fall paper napkins |
Material | Paper |
Weight | 0.01 |
Description
Set a beautiful autumn table with help from our 7.5" x 4.25" Fall Bounty Ecru Dinner Napkins 1000 ct. These napkins are 2-ply with a 1/8 fold for a durable napkin. They feature an autumnal pumpkin and sunflower design, ideal for Thanksgiving. Grab these for your restaurant, business, or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Three Prong Dishwasher Power Supply Kit (W10278923RP)
- GENUINE JOE Medium-weight Individually Wrapped Teaspoons, 1000PK (GJO18478)
- VULCAN HART Stem Assembly (00-836950)
- GEHLS Cheddar Ht2 140 oz., PK4 (G05118)
- HOFFMASTER White/Red Dinner Napkin, 1/8 Fold, PK100 (FP1110)
- HOFFMASTER Gold Prestige Guest Towel, 1/6 Fold, PK125 (856520)
- HOFFMASTER Guest Towel, White, 1/6 Fold, PK125 (856802)
- HOFFMASTER 1.5" x 4.25" Mexican Fiesta Adhesive Napkin Bands PK 4000 PK (883121)
- HOFFMASTER Seasonal Placemat and Napkin Combo Packs PK 500 PK (856792)
- HOFFMASTER 8.25" x 4.25" Coin Embossed Quickset Sage Green Dinner Napkins 800 PK (020161)
- BOUNTY Quilted Napkins, 1-Ply, 12 1/10 x 12, Assorted - Print or White, PK200 (80222423)
- Hoffmaster Disposable Napkins