Shop All Disposable Napkins
Hoffmaster
7.5" x 4.25" Regal Embossed Ivory Dinner Napkins 1000 PK
Mfr # 180517
Zoro # G400914836
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 4.25
- Material Paper
- Width 7.5
- Weight 0.01275
Product Information
- Brand Hoffmaster
- MFR # 180517
- Zoro # G400914836
- UPC # 74031005006
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 4.25 |
Width | 7.5 |
Height | 0.01 |
Overall Height | 17 |
Overall Width | 0.01 |
Overall Length | 15 |
Details
Color | White |
Material | Paper |
Weight | 0.01275 |
Includes | 1,000 paper napkins |
Description
Add a practical touch to your dinner service with help from our 7.5" x 4.25" Regal Embossed Ivory Dinner Napkins 1000 ct. Featuring an ivory color and a classic regal-embossed accent, these can be used at any business or for any event. These 2-ply napkins measure 7.5" x 4.25", perfect for serving a meal. Grab these versatile napkins for your restaurant, catering business, or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUISINART COFFEE MAKER 14C SS (DCC-3200P1)
- SILK Silk Aseptic Vanilla Almond Milk 8 oz., PK18 (136461)
- WHOLESOME SWEETENER Wholesome Sweeteners Organic Light Brown Sugar 50lbs (44044)
- CREATIVE WARE Sculptured Beverage Dispenser (RM-BEV02)
- HOFFMASTER Seasonal Placemat and Napkin Combo Packs PK 500 PK (856792)
- HOFFMASTER Red Napkin Band, Shrink Wrapped, PK2500 (883071)
- HOFFMASTER 7.5" x 4.25" Seasonal Printed Dinner Napkins PK 1000 PK (831215)
- HOFFMASTER Guest Towel, White, 1/4 Fold, PK150 (856465)
- HOFFMASTER 8.25" x 4.25" Coin Embossed Quickset Sage Green Dinner Napkins 800 PK (020161)
- HOFFMASTER 1.5" x 4.25" Wrap'nRoll White Adhesive Napkin Bands PK 5000 PK (883105)
- TORK Tork Advanced Soft Minifold Dispenser Napkins, 1-Ply, 13" x 12", Natural, 6000 / carton (D826E)
- Hoffmaster Disposable Napkins