Shop All Disposable Napkins
Hoffmaster
7.5" x 4.25" EarthWise Coin Embossed White Dinner Napkins 1000 PK
Mfr # 084250
Zoro # G800914849
product price: $159.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 7.5
- Material Paper
- Length 4.25
- Height 0.01
Product Information
- Brand Hoffmaster
- MFR # 084250
- Zoro # G800914849
- UPC # 76455909076
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Width | 7.5 |
Length | 4.25 |
Height | 0.01 |
Overall Length | 15 |
Overall Height | 17 |
Overall Width | 0.01 |
Details
Color | White |
Material | Paper |
Weight | 0.0141 |
Includes | 1,000 paper napkins |
Description
Make an eco-friendly decision for your business with help from our 7.5" x 4.25" EarthWise Coin Embossed White Dinner Napkins 1000 ct. With a crisp white hue and coin embossing along the edge, these can be used at any business or for any event. These 2-ply, 1/8 fold napkins are absorbent for serving meals. Plus, they meet the Green Seal standard and are made from 100% recycled content. The recycled symbol on the back of the napkin will display your sustainable choice for customers to see! Grab these versatile napkins for your restaurant, catering business, or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Turner, Square, Straight, 13 in. L (WHT93)
- FAME FABRICS Vest, 2 Pocket, Royal Blue, V65, 2XL (23315)
- READY ACCESS Moer Magnet Kit (40 Lb With Mo (85100850)
- TAYLOR FREEZER Seal, Drive Shaft (32560)
- HOFFMASTER 5" EarthWise Coin Embossed White Beverage Napkins 3000 PK (057300)
- HOFFMASTER 5" Coin Embossed Black Beverage Napkins 1000 PK (020212)
- HOFFMASTER Dinner Napkin, 2 Ply, 1/8 Fold, PK125 (180561)
- HOFFMASTER Seasonal Placemat and Napkin Combo Packs PK 500 PK (856792)
- HOFFMASTER Seasonal Placemat and Napkin Combo Packs PK 500 PK (856794)
- HOFFMASTER Dinner Napkin, Beige, 2 Ply, 1/8 Fold, PK125 (180543)
- CREATIVE CONVERTING 583147B Cobalt Blue 3-Ply 1/4 Fold Luncheon Napkin, 500PK (P1/4CB)
- Hoffmaster Disposable Napkins