Shop All Disposable Napkins
Hoffmaster
1.5" x 4.25" Mexican Fiesta Adhesive Napkin Bands PK 4000 PK
Mfr # 883121
Zoro # G501070882
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Height 0.01
- Length 4.25
- Overall Height 4.25
- Includes 4,000 paper napkins bands
Product Information
- Brand Hoffmaster
- MFR # 883121
- Zoro # G501070882
- UPC # 76455942905
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Height | 0.01 |
Length | 4.25 |
Overall Height | 4.25 |
Overall Width | 0.01 |
Overall Length | 1.5 |
Width | 1.5 |
Details
Color | Multicolor |
Includes | 4,000 paper napkins bands |
Material | Paper |
Weight | 0.01 |
Description
Add convenience to your dinner service with help from cutlery rolls secured with our 1.5" x 4.25" Mexican Fiesta Adhesive Napkin Bands 4000 ct. The adhesive strip on these napkin bands will secure the rings around rolled napkins and cutlery. The Hispanic look of these napkin bands is perfect for Mexican restaurants or fiestas. Grab these for your event or restaurant today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEES Honees Honey Cough Drop Bags, PK240 (0403)
- ITI Juice Glass, 7-1/2 Oz, PK48 (100)
- HAPCO-ELMAR R2000WAL-Essential 3 Qt. Square Ice Bucket W/O Handles, Walnut, PK 36 (R2000WAL)
- INTERNATIONAL COMFORT PRO Blanket Sound (1172015)
- HOFFMASTER Dinner Napkin, 2 Ply, 1/8 Fold, PK125 (180561)
- HOFFMASTER Guest Towel, White, 1/6 Fold, PK125 (856802)
- HOFFMASTER Guest Towel, Ultra Ply, 1/6Fold, PK150 (FP1206)
- HOFFMASTER Guest Towel, White, 2 Ply, 1/6 Fold, PK125 (702048)
- HOFFMASTER 5" EarthWise Coin Embossed White Beverage Napkins 3000 PK (057300)
- HOFFMASTER 4" FashnPoint White Beverage Napkins, PK100 (200200)
- CREATIVE CONVERTING 95134 Black Velvet 3-Ply Guest Towel / Buffet Napkin, 192PK (5003GTBLK)
- Hoffmaster Disposable Napkins