Shop All Trays and Platters
Hoffmaster
13.5" x 18.75" Seasonal Printed Paper Traymats PK 1000 PK
Mfr # 832799
Zoro # G401070951
product price: $195.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Length 18.75
- Width 13.5
- Overall Width 0.01
- Height 0.01
Product Information
- Brand Hoffmaster
- MFR # 832799
- Zoro # G401070951
- UPC # 74031205048
- Country of Origin United States
- Category Trays and Platters
Dimensions
Length | 18.75 |
Width | 13.5 |
Overall Width | 0.01 |
Height | 0.01 |
Overall Height | 18.75 |
Overall Length | 13.5 |
Details
Material | Paper |
Color | Multicolor |
Includes | 1,000 paper traymats |
Weight | 0.021666 |
Description
Celebrate the holiday season at your health care facility or cafeteria with help from our 13.5" X 18.75" Traditional Poinsettia Paper Traymats 1000 ct. Measuring 13.5" x 18.75", these paper traymats fit 15" x 20" trays and feature elegant red poinsettias. Traymats can help reduce your costs, increase the quality and efficiency of your service, and improve your amenities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Retainer, Flame (50HJ500451)
- HATCO Pmg-100,200 Blower Assembly Insul (05.05.085.00)
- LATE JULY Tortilla Chips Clasico Jalapeno Lime 2 oz., PK24 (110445)
- EDGESTAR 18 Inch Wide 80 Can Capacity Ultra Low Temp Beverage Center (BWC121SSLT)
- HOFFMASTER Regal Nonskid Traymat, Oval, PK500 (428970)
- HOFFMASTER 14" x 19" Scroll Paper Traymats, PK1000 (832726)
- HOFFMASTER 14" x 19" Mali Paper Traymats, PK1000 (832774)
- HOFFMASTER 13" x 17" Trumpet Border Paper Traymats, PK1000 (427270)
- HOFFMASTER Fluted Hot Dog Tray, White, 6", PK500 (BLHDMWSP)
- RED POMEGRANATE Red Pomegranate 1081-6 Ballad Platter; Turquoise & Brown (1081-6)
- TABLECRAFT Glass Rimmer, 5 Swing Out Trays, Blk, Ps (H5633)
- Hoffmaster Trays and Platters