Shop All Placemats
Hoffmaster
10" x 14" Snowman Greeting Paper Placemats 1000 PK
Mfr # 311098
Zoro # G900914831
product price: $102.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Width 10
- Height 0.01
- Length 14
- Material Paper
Product Information
- Brand Hoffmaster
- MFR # 311098
- Zoro # G900914831
- UPC # 74031060470
- Country of Origin United States
- Category Placemats
Dimensions
Width | 10 |
Height | 0.01 |
Length | 14 |
Overall Width | 0.01 |
Overall Height | 14 |
Overall Length | 10 |
Details
Color | Multicolor |
Material | Paper |
Weight | 0.01155 |
Includes | 1,000 paper placemats |
Description
Spread holiday cheer on your tabletops with help from these Snowman Greeting Paper Placemats. Measuring 10" x 14", this placemat features seven snowmen in a nighttime snowy scene with a "happy holidays" message. Placemats will help you protect your tabletops from spills and messes while making cleanup a breeze. Snowman Greeting Paper Placemats are conveniently sold 1,000 per case, made with function in mind,.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDLUND Tong 16" Flat Gripss/Yel For - Part# 32612 (32612)
- CHICKEN OF THE SEA Chicken Of The Sea Infusions Tuna With Lemon & Thyme 2.8 oz., PK6 (10048000005516)
- FOLLETT ICE Sanitary Sponge, Pk24 (01075431)
- STAR CONTACTOR 3 POLE, 40 AMP24V for Star Mfg - Part# 2E30700-06 (2E30700-06)
- HOFFMASTER 10" x 14" Burnt Edge Fall Bounty Paper Placemats 1000 PK (311119)
- HOFFMASTER 10" x 14" Holiday Ornaments Gift Certificate Paper Placemats 1000 PK (311143)
- HOFFMASTER 10" x 14" Fanfare Edge Holiday Greetings Paper Placemats 1000 PK (311120)
- HOFFMASTER 10" x 14" Scalloped Jade Green Paper Placemats 1000 PK (310526)
- HOMESPICE DECOR Prescott Jute Braided Placemat - 13 x 19 in. Prescott Placemats (595560)
- BETSY DRAKE Betsy Drake PM967 14 x 18 in. Lake Winnipesaukee; NH Nautical Map Place Mat - Set of 4 (PM967)
- CAROLINES TREASURES Welcome Mat With Cows Fabric Placemat (SB3058PLMT)
- Hoffmaster Placemats