Shop All Placemats
Hoffmaster
10" x 14" Scalloped Navy Blue Paper Placemats 1000 PK
Mfr # 310523
Zoro # G800914832
product price: $114.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Color Blue
- Height 0.01
- Material Paper
- Length 14
Product Information
- Brand Hoffmaster
- MFR # 310523
- Zoro # G800914832
- UPC # 76455234024
- Country of Origin United States
- Category Placemats
Dimensions
Width | 10 |
Height | 0.01 |
Length | 14 |
Overall Width | 0.01 |
Overall Height | 14 |
Overall Length | 10 |
Details
Color | Blue |
Material | Paper |
Includes | 1,000 paper placemats |
Weight | 0.0105 |
Description
Channel a nautical and elegant look at your event or eatery with help from these Scalloped Navy Blue Paper Placemats. Measuring 10" x 14", these placemats feature a deep, navy blue hue and an elegant scalloped edge. Placemats will help you protect your tabletops from spills and messes while adding style and making cleanup a breeze. Scalloped Navy Blue Paper Placemats are conveniently sold 1,000 per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Glass-Blk 12C 3/Cs Decanter (42400.0103)
- WINCO Winco 4" Diamond Black Ashtray, PK12 (MAS-4K)
- WHIRLPOOL Idler Pulley (279640)
- LIFE SAVERS CANDY, HRD, FVEVR, 2 OUNCE (MRS28098)
- HOFFMASTER 10" x 14" Burnt Edge Fall Bounty Paper Placemats 1000 PK (311119)
- HOFFMASTER 10" x 14" Snowman Greeting Paper Placemats 1000 PK (311098)
- HOFFMASTER 10" x 14" Fanfare Edge Holiday Greetings Paper Placemats 1000 PK (311120)
- HOFFMASTER 10" x 14" Scalloped Jade Green Paper Placemats 1000 PK (310526)
- HOFFMASTER 10" x 14" Holiday Ornaments Gift Certificate Paper Placemats 1000 PK (311143)
- FASTFOOD FQ32187-1436 14 x 36 in. Embroidered Christmas Tri Poinsettia Cutwork Placemats (FA2570290)
- PAINLESS LEARNING Dinosaurs Placemat 4PK (DIN1)
- Hoffmaster Placemats