Shop All Air Vents
Hoffman Specialty
Model 79 Water Vent
Mfr # 401488
Zoro # G005309006
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hoffman Specialty
- MFR # 401488
- Zoro # G005309006
- Country of Origin United States
- Category Air Vents
Description
1/2" npt female and 3/4" npt male straight shank, water main vent valve for use on hot or cold or glycol water mains and process applications, tapped at top for 1/8" npt safety drain connection for discharging moisture, removable top, built-in check valve, max. Operating pressure 75 psig, max. Hydrostatic pressure 200 psig, maximum temperature 250 degrees f.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG R42537-001 Blade-Fan (R42537-001)
- KING ELECTRIC Kt Multiwatt Kick Space Htr 240/208V 1500W/1125W W/Dp Stat Wht (KT2415-MW-T2-W)
- FRIEDRICH PTAC Power Cord, 265VAC, White (PXPC26520A)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 300 psi (EDAW-N1E1-06T1)
- BELL & GOSSETT Air Vent, Float, Max Operating PSI 150 (78)
- AIR-VENT Air Vent 84226 16 x 4 in. Aluminum Undereave Vent - White (455956)
- GIUMENTA-ARCHITECTURAL GRILLE AG20 Series 6in x 36in Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin (200063601)
- GIUMENTA-ARCHITECTURAL GRILLE AG20 Series 6in x 42in Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin (200064201)
- AIR VENT Auto Found Vent 8X16 Gry (RAGR)
- DESIGNS OF DISTINCTION 13.75"W Linear Style Toe Kick Vent - White Oak (01992212WK1)
- BESTVENTS Foundation Auto Vent Brown (B-E BROWN (MB))
- Hoffman Specialty Air Vents