Shop All Pump Parts
Hoffman
Rebuild Seal Kit
Mfr # 180013
Zoro # G0847524
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case to Receiver Gasket, Head Gasket, Mechanical Seal
- For Pump Number 4RD31, 4RD67, 4RD33
- Gasket Type Ethelyne/Propylene Composition
- Bell & Gossett Pump Model 609PF
- Compatible with Brand Bell and Gossett
Product Information
- Brand Hoffman
- MFR # 180013
- Zoro # G0847524
- UPC # 683328233000
- Country of Origin Mexico
- Category Pump Parts
Details
Item | Seal Kit |
Includes | Case to Receiver Gasket, Head Gasket, Mechanical Seal |
For Pump Number | 4RD31, 4RD67, 4RD33 |
Gasket Type | Ethelyne/Propylene Composition |
Bell & Gossett Pump Model | 609PF |
Compatible with Brand | Bell and Gossett |
Compatible with Series | 609PF |
Compatible with Pump Type | Flange, Condensate Return & Boiler Feed Pumps |
Gasket Material | EPR |
Compatible with Manufacturer Model Number | 160030, 160032, 609PF |
Compatible Manufacturer Part Number | 160030, 160032, 609PF |
Compatible with Manufacturer Model Number [NEW] | 160030, 160032, 609PF |
Compatible Grainger Part Number | 4RD31, 4RD33, 4RD67 |
Compatible with Manufacturer Part Number | 160030, 160032, 609PF |
Compatible Manufacturer Model Number | 160030, 160032, 609PF |
For Use with Mfr. Model Number | 160030, 160032, 609PF |
For Use With Mfr. Model Number | 160030, 160032, 609PF |
Description
Seal Kit, Compatible with Pump Type Flange, Condensate Return & Boiler Feed Pumps, Compatible with Series 609PF, Gasket Material EPR, Includes Case to Receiver Gasket, Head Gasket, Mechanical Seal, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 4RD31, 4RD33, 4RD67, Compatible with Manufacturer Model Number 160030, 160032, 609PF
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON External Retaining Ring (PPO3ZN010G)
- AQUAMOTION Stainless Circulator Potable Water, Am6, 1/2" Union (AM6-SUCV1)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 5 HP, 134 ft. Max. Head (3BF1J9B0)
- PIUSI USA Hosetail, 90 deg., 1" BSP-M to 3/4" Barb (F15485000)
- HOFFMAN Seal Kit (180014)
- NETZSCH Stator, Viton, For 5NYF4, 5NYG0, 5NYG6 (4760480)
- FLUX Rebuild Kit for F427S5 47" Pump (24-ZORO0286)
- DAYTON Motor (PP2LTAF21TBG)
- ARO Dolly Asm, 640058-2 (640058-2)
- DAYTON Packing Nut (PPM5ZN001G)
- SUMP ALARM Sump Pump Wire Lead General Purpose Tethered Float Switch, 10 Foot Length, Rated up to 13 Amps (SA-2359-3)
- Hoffman Pump Parts