Shop All Push Button Enclosures
Hoffman
Pushbutton Enclosure, 22mm, 6.38 in. H
Mfr # VM733-PBM3
Zoro # G0352396
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 22 mm
- Material Polyester
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 3
Product Information
- Brand Hoffman
- MFR # VM733-PBM3
- Zoro # G0352396
- UPC # 635394550758
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 6.38 in H x 2.84 in W x 3.31 in D |
Height | 6.38 in |
Width | 2.84 in |
Depth | 3.31 in |
Depth (D) (inch) | 3.61 |
Height (H) (inch) | 6.72 |
Length | 6.80 inch |
Width (W) (inch) | 3.17 |
Overall Depth | 3 5/8 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Panel Cutout Diameter | 22 mm |
Overall Height | 6 3/4 in |
Overall Width | 3 3/16 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 6.38 in H x 2.84 in W x 3.31 in D, Hole Size 22 mm, Material Polyester, Height 6.38 in, Width 2.84 in, Depth 3.31 in, Color Gray, Includes Cover Corner Screws, Mounting Style -, Standards CSA C22.2 No. 94 File No. E192121, cUL, UL 508A, UL 508A File No. E192121
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON SWITCH STANDARD TOGGLE, 20A-120/277V (1221-2R)
- APPLETON ELECTRIC Pulling Elbow, Haz Loc, 3/4 In Hub, Iron (ELBD-75)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point (Tuff Pack), 500PK (1032TCTP)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, GFCI (14348)
- HOFFMAN Pushbutton Enclosure, 30mm, 4 Hole, Plastic (VM775-PBS4)
- HOFFMAN Pushbutton Enclosure, 22mm, 9 Hole, Plastic (VM775-PBM9)
- HOFFMAN Pushbutton Enclosure, 30mm, 1 Hole, Plastic (VM433-PBS1)
- HOFFMAN Pushbutton Enclosure, 22mm, 6.65 in. H (VM755-PBM6)
- HOFFMAN Pushbutton Enclosure, 22mm, 1 Hole, Plastic (VM433-PBM1)
- HOFFMAN Pushbutton Enclosure, 22mm, 2 Hole, Plastic (VM533-PBM2)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALD, XALK, dark grey, flush push buttons 22mm, green MARCHE 1NO red ARRET 1NC, spring return (XALD211H7)
- Hoffman Push Buttons & Indicators