Shop All Push Button Enclosures
Hoffman
Pushbutton Enclosure, 22mm, 1 Hole, Plastic
Mfr # VM433-PBM1
Zoro # G1207981
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 22 mm
- Material Polyester
- Number of Holes 1
- Conduit Size No Conduit Entrance Holes Provided
Product Information
- Brand Hoffman
- MFR # VM433-PBM1
- Zoro # G1207981
- UPC # 635394550550
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 4.02 in H x 2.84 in W x 3.31 in D |
Height | 4.02 in |
Width | 2.84 in |
Depth | 3.31 in |
Length | 4.40 inch |
Height (H) (inch) | 4.36 |
Depth (D) (inch) | 3.66 |
Width (W) (inch) | 3.18 |
Overall Height | 4 3/8 in |
Overall Depth | 3 11/16 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 3 3/16 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 4.02 in H x 2.84 in W x 3.31 in D, Hole Size 22 mm, Material Polyester, Height 4.02 in, Width 2.84 in, Depth 3.31 in, Color Gray, Includes Cover Corner Screws, Mounting Style -, Standards CSA C22.2 No. 94 File No. E192121, cUL, UL 508A, UL 508A File No. E192121
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 120#, 14", Natural, 100/Case (CT14120)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC, 5 PK (GDB-2.5A)
- EATON Miniature LED Bulb, 24 Volts, Red (E22LED024RN)
- MULBERRY Electrical fittings SWITCH BOX SUPPORT /1PAIR (40490)
- HOFFMAN Pushbutton Enclosure, 22mm, 6.38 in. H (VM733-PBM3)
- HOFFMAN Pushbutton Enclosure, 30mm, 4 Hole, Plastic (VM775-PBS4)
- HOFFMAN Pushbutton Enclosure, 30mm, 2 Hole, Plastic (VM733-PBS2)
- HOFFMAN Pushbutton Enclosure, 30mm, 3 Hole, Plastic (VM933-PBS3)
- HOFFMAN Pushbutton Enclosure, 22mm, 6.65 in. H (VM755-PBM6)
- HOFFMAN Pushbutton Enclosure, 22mm, 2 Hole, Plastic (VM533-PBM2)
- EATON Station Stop Pushbutton Enclosure (10250H665)
- Hoffman Push Button Enclosures