Shop All Push Button Control Stations
Hoffman
Push Button Control Station, 2NO/2NC, 22mm
Mfr # VS-PBS21
Zoro # G6921013
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary/Momentary
- Size 22 mm
- NEMA Rating 4X
- Number of Pilot Lights 0
- Type of Operator Mushroom Head with Key
Product Information
- Brand Hoffman
- MFR # VS-PBS21
- Zoro # G6921013
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Width | 3.06 in |
Overall Depth | 3.02 in |
Overall Height | 5.03 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 22 mm, Legend No Legend, Type of Operator Mushroom Head with Key, Action Momentary/Momentary, Operator Color (2) Black, Contact Form 2NO/2NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, IP Rating IP66, Enclosure Material Thermoplastic, Enclosure Color Cream, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 30 to 100A Amp Range (132)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 3" x 2" x 1' (6-Pack) (FS3X2WH6)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-010)
- ABB 2521, .5 IN CORD CONNECTOR .250-.375 RANG, PK 25 (2521)
- HOFFMAN Push Button Cntrol Station, 1NO, NEMA 4X (VS-PBS27)
- HOFFMAN Selectr Swtch Control Station, 1NO, Off/On (VS-PBS04)
- HOFFMAN Push Button Control Station, 1NO/1NC, 22mm (VS-PBS18)
- HOFFMAN Push Button Control Station, 1NC, 22mm (VS-ESCA)
- HOFFMAN Push Button Control Station, 2NO/2NC, 22mm (VS-PBS22)
- HOFFMAN Selectr Swtch Cntrol Statn, Hand/Off/Auto (VS-PBS09)
- APPLETON ELECTRIC Incandescent Replacement Bulb, Clear (EPL-B6W)
- Hoffman Push Buttons & Indicators