Shop All Push Button Control Stations
Hoffman
Push Button Cntrol Station, 1NC, No Legend
Mfr # VS-PBS29
Zoro # G6886862
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO
- Legend No Legend
- Type of Operator Red Extended Button and Red Pilot Light
- Number of Pilot Lights 1
- Number of Operators 1
Product Information
- Brand Hoffman
- MFR # VS-PBS29
- Zoro # G6886862
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Overall Height | 5.03 in |
Overall Width | 3.06 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 3.02 in |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 1, Size 22 mm, Legend No Legend, Type of Operator Red Extended Button and Red Pilot Light, Action Momentary, Operator Color Red, Contact Form 1NO, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, IP Rating IP66, Enclosure Material Thermoplastic, Enclosure Color Cream, Standards CSA, UL Listed, Lamp Module Voltage 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (E50AR1)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 25A @ 480V AC Contact Rating (BE-2RB-A4)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21037)
- STEWART R. BROWNE MFG CO Straight Stainlss Steel Cable 1/8", 1 ft. (CABLE - 1/8)
- HOFFMAN Push Button Cntrol Station, 1NO, NEMA 4X (VS-PBS27)
- HOFFMAN Selectr Swtch Cntrl Statn, High/Low/Start (VS-PBS34)
- HOFFMAN Selectr Swtch Control Station, 1NO, Off/On (VS-PBS04)
- HOFFMAN Push Buttn Cntrl Statn, 2NO/1NC, No Legend (VS-PBS30)
- HOFFMAN Selectr Swtch Cntrol Statn, Hand/Off/Auto (VS-PBS09)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- SCHNEIDER ELECTRIC Marked Legend, 60 mm For Emergncy Stp, PK5 (ZBY9320)
- Hoffman Switches