Shop All Push Button Control Stations
Hoffman
Push Buttn Cntrol Station, Emergency Stop
Mfr # VS-ESNM
Zoro # G5366663
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- NEMA Rating 4x
- Number of Pilot Lights 0
- Type of Operator Push Button with Mushroom Head
Product Information
- Brand Hoffman
- MFR # VS-ESNM
- Zoro # G5366663
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Depth | 2.1 in |
Width | 2.83 in |
Height | 2.83 in |
Overall Height | 2.83 in |
Overall Width | 2.83 in |
Overall Depth | 2.1 in |
Panel Cutout Diameter | 22 mm |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend No Legend, Type of Operator Push Button with Mushroom Head, Action Maintained, Operator Color Red, Contact Form 1NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q300, IP Rating IP66, Mounting Wall, Height 2.83 in, Width 2.83 in, Depth 2.1 in, Enclosure Material Non-Metallic, Enclosure Color Yellow/Cream, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 50' (123905)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 8 to 65 psi, Reverse Action (9013FRG2J35)
- EATON Pushbutton Enclosure, 6.02 in W, Polymer (M22-I2-PG)
- KMC Clamp, Cushioned, EPDM, Dia 3/4 In, PK25 (COL1209AL)
- HOFFMAN Push Button Control Station, 2NO/2NC, 22mm (VS-PBS22)
- HOFFMAN Push Buttn Cntrl Statn, 2NO/1NC, No Legend (VS-PBS30)
- HOFFMAN Push Button Control Station, 1NO/1NC, 22mm (VS-PBS18)
- HOFFMAN Push Button Cntrol Station, 1NO, NEMA 4X (VS-PBS27)
- HOFFMAN Selectr Swtch Control Station, 1NO, Off/On (VS-PBS04)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESCS)
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW90YU)
- Hoffman Push Button Control Stations