Shop All Boiler Controls
Hoffman
Pump Motor, Condensate, 115/230V AC
Mfr # 180096
Zoro # G105971721
product price: $941.99
/ea
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Drip-Proof
- Compatible with Manufacturer Model Number WC6-20 B, WC8-20 B, WCD12-20 B-MA, WCS12-20 B, WCS6-20 B, WCS8-20 B, WCSD12-20 B-MA
- Compatible with Series Family BBF, VBF
- Compatible with Series BBF, VBF
- Phase Single
Product Information
- Brand Hoffman
- MFR # 180096
- Zoro # G105971721
- UPC # 683328800967
- Country of Origin Mexico
- Category Boiler Controls
Dimensions
Manufacturer Warranty Length | 18 mo |
Details
Motor Enclosure Design | Open Drip-Proof |
Compatible with Manufacturer Model Number | WC6-20 B, WC8-20 B, WCD12-20 B-MA, WCS12-20 B, WCS6-20 B, WCS8-20 B, WCSD12-20 B-MA |
Compatible with Series Family | BBF, VBF |
Compatible with Series | BBF, VBF |
Phase | Single |
Nameplate Voltage | 115/230V AC |
Horsepower | 1/3 |
Compatible with Pump Type | Boiler Feed Pumps |
Item | Condensate Return Pump Motor |
Number of Speeds | 1 |
Motor Thermal Protection | Auto |
Maximum RPM | 3,500 RPM |
Maximum Ambient Temperature | 104 Degrees F |
Compatible with Brand | Hoffman |
Includes | Suction Flange Gasket |
Minimum Ambient Temperature | 32 Degrees F |
Standards | NEMA Premium |
Compatible Manufacturer Part Number | WC6-20 B, WC8-20 B, WCD12-20 B-MA, WCS12-20 B, WCS6-20 B, WCS8-20 B, WCSD12-20 B-MA |
Compatible with Manufacturer Part Number | WC6-20 B, WC8-20 B, WCD12-20 B-MA, WCS12-20 B, WCS6-20 B, WCS8-20 B, WCSD12-20 B-MA |
Compatible with Manufacturer Model Number [NEW] | WC6-20 B, WC8-20 B, WCD12-20 B-MA, WCS12-20 B, WCS6-20 B, WCS8-20 B, WCSD12-20 B-MA |
Compatible Manufacturer Model Number | WC6-20 B, WC8-20 B, WCD12-20 B-MA, WCS12-20 B, WCS6-20 B, WCS8-20 B, WCSD12-20 B-MA |
For Use with Mfr. Model Number | WC6-20 B, WC8-20 B, WCD12-20 B-MA, WCS12-20 B, WCS6-20 B, WCS8-20 B, WCSD12-20 B-MA |
For Use With Mfr. Model Number | WC6-20 B, WC8-20 B, WCD12-20 B-MA, WCS12-20 B, WCS6-20 B, WCS8-20 B, WCSD12-20 B-MA |
Description
Hoffman 180096, B Style Condensate Boiler Replacement Motor, 1/3 HP, 1 Phase, 3500 RPM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBM-PAPST Axial Fan, Square, 12V DC, 86 cfm, 3 5/8 in W. (3212JH)
- ACCUMULAIR Pleated Air Filter, 18" x 22" x 1", 4 Pack (FI18X22_4)
- ROBINAIR Valve Core Removal Tool, Brass, 1/4" (13145)
- CARRIER Circuit Board with Time Delay Relay (HK61EA006)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), 1/8 in Thick, 3 in Width, 100 ft Length (FTDWI-002-048)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/16 in Thick, 1/2 in Width, 100 ft Length (CTP-001-008)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11 in x 15 in x 3/4 in, Elliptical, PK 2 (T180-11X15X3/4E-PK2)
- BOILERSOURCE Fiberglass Tape, Plain, 1/4 in Thick, 3 in Width, 50 ft Length (FTPI-004-048)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/4 in Dia., 25 Feet (CFRB-0250-025)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 3/4 in Dia., Full Spool: 150 Feet (RFRB-0750-150)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 2 in Width, 100 ft Length (FTPI-PSA-002-032)
- Hoffman Boiler Controls