Shop All Disconnect Switches
Hoffman
Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R
Mfr # VS-DS60RYK
Zoro # G9511153
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Non-Fusible
- Duty Standard
- Voltage 600V AC
- Phase Three
- HP 30 HP @ 600V AC
Product Information
- Brand Hoffman
- MFR # VS-DS60RYK
- Zoro # G9511153
- UPC # 190735268759
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Width | 4 1/4 in |
Height | 7 in |
Depth | 5 3/4 in |
Enclosure Depth | 0-10 inches |
Enclosure Height | 0 to 9 3/4 inches |
Standard Conduit Size | 0.75 in |
Enclosure Width | 0 to 9 3/4 inches |
Description
Enclosed Disconnect Switch, Compatible with Manufacturer Model Number Not Applicable, Contact Form 3PST, Current Rating 60 A, Depth 5 3/4 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Built-In Handle Interlock, Cover can be Removed in the On/Off Position, Knockout, On/Off Indicator, For Fuse Class Not Applicable, Handle Color Red, Height 7 in, Horsepower @ 600V AC 30 hp, Housing Material Polycarbonate, Includes 90 Degrees Actuator, IP Rating IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Cable Length Meter (CLM100)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (SAM-1500-12)
- PANDUIT 16-15/16" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S17-50-C0)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 3R (DH362URK)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS60BGK)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 63 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS80BGK)
- HOFFMAN Nonfusible Enclosed Disconnect Switch, 32 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS40RY)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS60BG)
- SCHNEIDER ELECTRIC HDSS TYPE1 600V 200 AMP 3 POLE unFuse (VHU364)
- SQUARE D Disconnect Switch Clip Kit, 30 A, 600 V (9422TC33)
- SQUARE D Nonfusible Flange Mount Disconnect Switch, 600V AC/V DC (9422TCN30)
- Hoffman Disconnect Switches