Shop All Disconnect Switches
Hoffman
Nonfusible Enclosed Disconnect Switch, 32 A, 600V AC, 3 pole, NEMA 12, 3R
Mfr # VS-DS40RY
Zoro # G9511205
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Non-Fusible
- Duty Standard
- Voltage 600V AC
- Phase Three
- HP 20 HP @ 600V AC
Product Information
- Brand Hoffman
- MFR # VS-DS40RY
- Zoro # G9511205
- UPC # 190735268704
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Height | 5 in |
Width | 5 in |
Depth | 5 1/4 in |
Enclosure Depth | 0-10 inches |
Standard Conduit Size | 1.25 in |
Enclosure Width | 0 to 9 3/4 inches |
Enclosure Height | 0 to 9 3/4 inches |
Description
Enclosed Disconnect Switch, Compatible Manufacturer Model Number Not Applicable, Contact Form 3PST, Current Rating 40 A, Depth 5 1/4 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Built-In Handle Interlock, Cover can be Removed in the On/Off Position, On/Off Indicator, For Fuse Class Not Applicable, Handle Color Red, Height 5 in, Horsepower @ 600V AC 20 hp, Housing Material Polycarbonate, Includes 90 Degrees Actuator, IP Rating IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Connector Insulators, 1.38in ID, Blk, 12in (8427-12)
- SCHNEIDER ELECTRIC 3 Phase Monitor Relay, DPDT, 480VAC, 12 Pin (RM35TF30)
- NVENT HOFFMAN Horizontal E-Bend Section, Culus Classif (L90HB24BLK)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 3 D (F1.5X3WH6)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS60RYK)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS60BG)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 63 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS80BGK)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS60BGK)
- SQUARE D Nonfusible Enclosed Double Throw Disconnect Switch, 600 A, 240V AC/250V DC, 3 pole, NEMA 1 (DTU326)
- MERSEN Handle, Black, 65mm, Ip65 Nema, 4x (HB65X)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 60 A, 600 V, 3 pole (GS2GU3N)
- Hoffman Switches