Shop All Pump Control Boxes
Hoffman
Motor/Pump Control Box, 3Ph, 208/240/480V
Mfr # VS-3480V0812S
Zoro # G1395493
product price: $1,330.99
/ea
Free Shipping & Returns
$1,330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Phase - Pumps 3
- Voltage 208/240/480
- Number of Pumps Controlled 1
- Height (In.) 14
Product Information
- Brand Hoffman
- MFR # VS-3480V0812S
- Zoro # G1395493
- UPC # 00094705982235
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 14 |
Width (In.) | 12 |
Depth (In.) | 6 |
Cord Length | 20 ft |
Depth | 6 in |
Height | 14 in |
Width | 12 in |
Description
Pump Control Panel, Includes (3) 20 ft Float Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump, circulating, 170gph, 115V (518087)
- LITTLE GIANT PUMP Little Giant 599014 Low Level Piggyback Diaphragm Switch - 18'L Cord (599014)
- WHALE MARINE Supersub 12V 650GPH Low Profile Automatic Bilge Pump (SS5212)
- DAYTON Flapper Valve (PPTLS0704G)
- HOFFMAN Motor/Pump Control Box, 1Ph, 120/208/240V (VS-1240V0020D)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0406D)
- HOFFMAN Motor/Pump Control Box, 1Ph, 120/208/240V (VS-1240V0020S)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0610D)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0812D)
- ADVANTAGE CONTROLS 15GPD/150PSI Chemical Feed Pump, 3/8"Tubing, Dig Spd, w/Timers (A115X1-KFC1)
- LITTLE GIANT PUMP Control Box, 3HP, 230V, 1Phase (2823028310)
- Hoffman Pump Control Boxes