Shop All Pump Control Boxes
Hoffman
Motor/Pump Control Box, 1Ph, 120/208/240V
Mfr # VS-1240V0020S
Zoro # G1920317
product price: $1,019.99
/ea
Free Shipping & Returns
$1,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Phase - Pumps 1
- Voltage 120/208/240
- Number of Pumps Controlled 1
- Height (In.) 12
Product Information
- Brand Hoffman
- MFR # VS-1240V0020S
- Zoro # G1920317
- UPC # 00094705982266
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 12 |
Width (In.) | 10 |
Depth (In.) | 5 |
Cord Length | 20 ft |
Height | 12 in |
Width | 10 in |
Depth | 5 in |
Description
Pump Control Panel, Includes (3) 20 ft Float Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PONDMASTER 1200 GPH Pond Pump. Rigid Pre-Filter. 18' pwr cord. (02722)
- DAYTON O-Ring Cup Spreader (PPTWA303G)
- DENDESIGNS Rotary Pump PPS with PTFE Vane (DE2625852)
- ARO Srvc Kit, Piston Pump Lower End (Nitrile) (637081)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0812D)
- HOFFMAN Motor/Pump Control Box, 1Ph, 120/208/240V (VS-1240V0020D)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0812S)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0610D)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0406D)
- LITTLE GIANT PUMP Control Box, 3/4HP, 230V, 1Phase (2824075015)
- SJE-RHOMBUS Simplex Panel, Single Phase, 0-12A (1046436)
- Hoffman Pump Control Boxes