Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 6.3 to 11A, 120 Coil, 4X Enc
Mfr # EA-CE0611SSP
Zoro # G3669267
product price: $1,288.99
/ea
Free Shipping & Returns
$1,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 6.3 to 11A
- Coil Volts 120V AC
- Amps AC 6.3 to 11
- Enclosure NEMA Rating 4X
- Operator Push Button
Product Information
- Brand Hoffman
- MFR # EA-CE0611SSP
- Zoro # G3669267
- UPC # 190735369463
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
Width | 11.06 in |
Depth | 5.85 in |
Height | 13.8 in |
Overall Width | 11.06 in |
Overall Height | 13.8 in |
Overall Depth | 5.85 in |
Description
IEC Combination Starter, Coil Voltage 120V AC, Current AC 11 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10, Horsepower @ Three Phase - 208V AC 5 hp, Control Transformer Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, PK100 (SGABM25-S6-C0)
- LEVITON GFI Receptacle (GFWT1-W)
- PROXIMITY Tri Paddle, For Use With 2HMD1 (PDL-1)
- EATON Miniature Circuit Breaker, GHB Series 25A, 3 Pole, 277/480V AC (GHB3025)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc (VS-CE0204SSP1)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- HOFFMAN IEC Combo Str, 19-25 A, 120V Coil, 4X Enc (VS-CE2025SSP)
- Hoffman Starters