Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc
Mfr # VS-CE0204HP
Zoro # G7231104
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 2.5 to 4
- Coil Volts 120V AC
- Enclosure NEMA Rating 4X
- Auxiliary Contact Form 1NO/1NC
- Short Circuit Protection Circuit Breaker
Product Information
- Brand Hoffman
- MFR # VS-CE0204HP
- Zoro # G7231104
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
Width | 11.31 in |
Height | 13.31 in |
Overall Height | 13.31 in |
Overall Width | 11.31 in |
Description
IEC Combination Starter, Coil Voltage 120V AC, Current AC 4 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10, Horsepower @ Three Phase - 208V AC 1 hp, Control Transformer Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle, 3P 15A 277V - NEMA L7-15R (YGP022F)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC (9007C54D)
- LEVITON Receptacle (8300)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC, Square (5133381)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- HOFFMAN IEC Combo Str, 6.3 to 11A, 120 Coil, 4X Enc (EA-CE0611HP)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- HOFFMAN IEC Combo Str, 2.5 - 4 A, 120V Coil, 4X Enc (VS-CE0204HPT)
- ALLEN BRADLEY SER A 4.0-6.3a Amp Economy 24V-DC Starter (190E-KMNDJ2-CB63X)
- Hoffman Motor Controls