Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 11 to 16 A, 120V Coil, 1 Enc
Mfr # VS-CE1016SSP1
Zoro # G3602557
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Size 0
- Amps AC 11 to 16
- Coil Volts 120V AC
- Enclosure NEMA Rating 1
- Auxiliary Contact Form 1NO
Product Information
- Brand Hoffman
- MFR # VS-CE1016SSP1
- Zoro # G3602557
- UPC # 190735370407
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
NEMA Size | 0 |
Width | 8.16 in |
Depth | 10.62 in |
Height | 12.83 in |
Details
Item | IEC Combination Starter |
Amps AC | 11 to 16 |
Coil Volts | 120V AC |
Enclosure NEMA Rating | 1 |
Auxiliary Contact Form | 1NO |
Short Circuit Protection | Motor Circuit Protector |
Overload Relay Amp Setting | 11 to 16A |
Operator | Push Button |
Operator Function | Start/Stop |
Trip Class | 10 |
Pilot Light | Yes |
Control Transformer | No |
Hz | 50/60 |
HP @ 3 Phase - 240V | 5 hp |
Standards | UL 508A/ CSA, UL Enclosure Nema 1 |
HP @ 3 Phase - 480V | 10 hp |
Thermal Unit Code | GPS1BH |
Number of Poles | 3 |
Description
IEC Combination Starter, NEMA Size 0, Auxiliary Contact Form 1NO, Short Circuit Protection Motor Circuit Protector, Trip Class 10, Operator Function Start/Stop, Operator Push Button, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC LIMIT SWITCH L130 L200 (E035-70006008)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 0.125A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1/8)
- FERRAZ SHAWMUT Fuse Link, Protistor Series, 315A, High Speed, 700V AC, Bolted (PC30UD69V315TF)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, Twist-Lock® Connector, 30A, 3 Phase 480V AC, 3 Pole, 4 Wire, Thermoplastic elastomer, NEMA L16-30R, Black (HBL29W76BK)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc (VS-CE0406SSPT)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc (VS-CE0204SSP1)
- HOFFMAN IEC Combo Str, 2.5 - 4 A, 120V Coil, 4X Enc (VS-CE0204HPT)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- Hoffman IEC Combination Starters