Shop All IEC Combination Starters
Hoffman
IEC Combo Str, 11 to 16 A, 120V Coil, 1 Enc
Mfr # VS-CE1016HP1
Zoro # G3623033
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 11 to 16A
- NEMA Size 0
- Coil Volts 120V AC
- Amps AC 11 to 16
- Enclosure NEMA Rating 1
Product Information
- Brand Hoffman
- MFR # VS-CE1016HP1
- Zoro # G3623033
- UPC # 190735370445
- Country of Origin United States
- Category IEC Combination Starters
Dimensions
NEMA Size | 0 |
Width | 8.16 in |
Depth | 10.62 in |
Height | 12.83 in |
Details
Item | IEC Combination Starter |
Overload Relay Amp Setting | 11 to 16A |
Coil Volts | 120V AC |
Amps AC | 11 to 16 |
Enclosure NEMA Rating | 1 |
Operator | Selector Switch |
Short Circuit Protection | Motor Circuit Protector |
Trip Class | 10 |
Pilot Light | Yes |
Control Transformer | No |
Auxiliary Contact Form | 1NO |
Operator Function | Hand/Off/Auto |
Hz | 50/60 |
HP @ 3 Phase - 480V | 10 hp |
HP @ 3 Phase - 240V | 5 hp |
Standards | UL 508A/ CSA, UL Enclosure Nema 1 |
Thermal Unit Code | GPS1BH |
Number of Poles | 3 |
Description
IEC Combination Starter, NEMA Size 0, Auxiliary Contact Form 1NO, Short Circuit Protection Motor Circuit Protector, Trip Class 10, Operator Function Hand/Off/Auto, Operator Selector Switch, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP316)
- HARTING Han B Protect Cover Die Cast (09300065425)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRBLA25)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 40A, 250V AC, Non-Indicating (LPN-RK-40SP)
- HOFFMAN IEC Combo Str, 19-25 A, 120V Coil, 4X Enc (VS-CE2025SSP)
- HOFFMAN IEC Combo Str, 4-6.3 A, 120V Coil, 4X Enc (VS-CE0406SSPT)
- HOFFMAN IEC Combo Str, 1.5-2.5 A, 120V Coil, 4X Enc (VS-CE0203HP)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620HP)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc (VS-CE0204SSP1)
- Hoffman IEC Combination Starters