Shop All Pet Grooming & Health
Hoffman
Hoffman 15105 Hydrated Lime - 4 lbs.
Mfr # 173237
Zoro # G103999932
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hoffman
- MFR # 173237
- Zoro # G103999932
- Country of Origin United States
- Category Pet Grooming & Health
Description
Features
- Hydrated Lime
- Faster Acting Than Ordinary Ground Limestone
- Reduces Soild Acidity and Increases Efficiency Of Fertilizer
- Apply In Spring and Fall
- Dimension - 11 x 16 x 4 in.
- Item Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Pvc Hose Adapter (10118H)
- STEALTH Stealth DUPIVEXT Dual Pivot Rod Holder Extension (DUPIVEXT)
- SNOW JOE Pet Friendly Premium Ice Melt | 30-LBS | Safe for Paws | W/ Scoop (MELT30PET-BOX)
- ALATERRE FURNITURE Manchester Acacia Outdoor Wood Conversation Set with Double Seat Bench, Coffee Table and 2 Chairs (ANMC012ANO)
- HOFFMAN Hoffman 20505 4-2-3 Dehydrated Manure - 5 lbs. (202531)
- HOFFMAN 20505 4-2-3 Dehydrated Manure - 5 lbs. (HO573471)
- HOFFMAN 16502 8 Quart Horticultural Perlite (HO573465)
- HOFFMAN Hoffman 16502 8 Quart Horticultural Perlite (844068)
- HOFFMAN Hoffman 14452 2 Quart Volcanic Lava Rock (372276)
- HOFFMAN Hoffman 21004 Cow Manure 1-1-1 - 4 lbs. (668988)
- SAVORY PRIME Grillers Chicken Tenders (560)
- Hoffman Pet Grooming & Health