Shop All Pump Gaskets
Hoffman
Gasket, In-Line, EPR, Bell & Gossett, DG0092
Mfr # DG0092
Zoro # G2502796
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gasket Type Ethelyne/Propylene Composition
- Bell & Gossett Pump Model 609PF
- For Pump Number 4RD67
- Gasket Material EPR
- Compatible with Brand Bell and Gossett
Product Information
- Brand Hoffman
- MFR # DG0092
- Zoro # G2502796
- UPC # 683328233048
- Country of Origin United States
- Category Pump Gaskets
Details
Gasket Type | Ethelyne/Propylene Composition |
Item | Gasket |
Bell & Gossett Pump Model | 609PF |
For Pump Number | 4RD67 |
Gasket Material | EPR |
Compatible with Brand | Bell and Gossett |
Compatible with Series Family | Watchman |
Compatible with Manufacturer Model Number | 609PF |
Includes | Head Gasket |
Compatible with Pump Type | Condensate Return & Boiler Feed Pumps |
Compatible with Series | Watchman |
Compatible with Manufacturer Model Number [NEW] | 609PF |
Compatible Grainger Part Number | 4RD67 |
Compatible with Manufacturer Part Number | 609PF |
Compatible Manufacturer Part Number | 609PF |
Compatible Manufacturer Model Number | 609PF |
For Use with Mfr. Model Number | 609PF |
For Use With Mfr. Model Number | 609PF |
Description
Gasket, Compatible with Pump Type Condensate Return & Boiler Feed Pumps, Compatible with Series Watchman, Compatible with Series Family Watchman, Gasket Material EPR, Includes Head Gasket, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 4RD67, Compatible with Manufacturer Model Number 609PF
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pto Quick Coupling (1321002)
- BELL & GOSSETT Seal Bearing Assembly (189105LF)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFP-48 & M3V Kit)
- FLUID-O-TECH Pump, 3/8" NPTF, 78 Max. GPH, Brass, Bypass (PA 201)
- HOFFMAN Seal Kit, For DG0060, DG0060 (DG0060)
- GARLOCK Gasket, 2", Perfortd Hole .250 (40MPUP-2-250)
- DAYTON Gasket, NBR (5UXJ7)
- ARO O-Ring, Black (93279)
- SPRINGER PARTS Fla. Clamp Gasket 10 BUNA; Replaces Part# 40MOFU-10 (40MOFU-10SP)
- DAYTON O-Ring Gasket (PP21101250001G)
- SKIDMORE Gasket Seal Plate (51290)
- Hoffman Pump Gaskets