Shop All Bookcases & Bookshelves
Hodedah
Hodedah HID44 WHITE 54.3 x 15.5 x 23.4 in. 4-Shelf & 8-Door Bookcase Cabinet; White
Mfr # HID44 WHITE
Zoro # G303692367
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hodedah
- MFR # HID44 WHITE
- Zoro # G303692367
- UPC # 810179031336
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Enhance your home or office space with the Hodedah 8 door cabinet. It comprises of four cabinets spaces which are multi-functional. You can stock clothes, bags, books, shoes easily in it. You can place it in a child's bedroom to store toys, jackets, and night suits. It can also be placed in the corner of a room to utilize room space or within reach of a bed. You can also keep it in a kitchen to store dry goods in a systematic manner among the three cabinets. It is also perfect for organizing stationary, papers, folders and files in an office.
Features- Slim and versatile design make this unit a great addition to any room; use in your office, bedroom, living areas, kids room, the cubby closet or entryway
- Multipurpose unit for your folded clothes, shoes, toys, books, office supplies and much more
- Create your own design by stacking and combining multiple units horizontally
- Keeps your room clutter free and organized
- Constructed of engineered wood
- Functional and attractive with its sleek contemporary styling
- Color: White
- Material: Wood
- Number of Shelves: 4
- Number of Doors: 8
- Dimension: 54.3" H x 15.5" W x 23.4" D
- Weight: 70.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LIFT Pneumatic Chair, Tool Tray, 36", 300 lb. (C-3100)
- FLASH FURNITURE 12" Firm Hybrid Mattress-Queen Mattress in a Box (CL-FR231-12-Q-GG)
- DREAMSEAT Silver Club Chair with Ohio State Block O Logo (XZ7759002CHCDBK-PSCOL11052)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK10 (CTB 22W/W)
- CONVENIENCE CONCEPTS Convenience Concepts Inc. 157002 Classic Glass-3 Shelf Glass Bookcase (157002)
- ATLANTIC METAL 5-Shelf Mobile Bookcase, 78"x36" Putty (BM40361872-07)
- ALERA Alera Valencia Series Bookcase, Four-Shelf, 31.75w x 14d x 64.75h, Gray (ALEVA636632GY)
- FINE-LINE ALEVA634432MC Valencia Series Bookcase, 3 Shelves, Medium Cherry (FI2503694)
- BESTAR Small Space 10“ Narrow shelving unit, White (16702-1117)
- HASTINGS HOME Mobile Shelving Unit Organizer, 4 Storage Baskets, Slim Slide Out Pantry Storage Rack (802947HEQ)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Light Gray (B-30LG)
- Hodedah Bookcases & Bookshelves