Shop All Wireless Thermometers & Humidity Meters
Hobo
Self-Describing Air/Water/Soil Temp.
Mfr # SD-TEMP-50
Zoro # G405307312
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HOBO 4-Channel Analog Data Logger, HOBO Temp/RH/Light/Ext-Analog Data Logger
- Temp. Range -40 Degrees to 122 Degrees F in Water/ -40 Degrees to 212 Degrees F in Air
- Product Type Self-Describing Air/Water/Soil Temperature Sensor
Product Information
- Brand Hobo
- MFR # SD-TEMP-50
- Zoro # G405307312
- Country of Origin United States
- Category Wireless Thermometers & Humidity Meters
Details
Item | Self-Describing Air/Water/Soil Temp. |
For Use With | HOBO 4-Channel Analog Data Logger, HOBO Temp/RH/Light/Ext-Analog Data Logger |
Temp. Range | -40 Degrees to 122 Degrees F in Water/ -40 Degrees to 212 Degrees F in Air |
Product Type | Self-Describing Air/Water/Soil Temperature Sensor |
Description
Self-Describing Air/Water/Soil Temp., Product Type Self-Describing Air/Water/Soil Temperature Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (LFC-220-200-G)
- INDUSTRIAL SCIENTIFIC Battery Charger, 120VAC (18108191)
- WIKA Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (113.13.15.60.B)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 100 PSI, Conduit (626-10-CB-P1-E5-S1)
- HOBO Temperature sensor 6 (TMC6-HE)
- HOBO Stainless Steel Temperature probe 6 (TMC6-HC)
- TAYLOR Thermomtr Window Brckt (5316N)
- GENERAL TOOLS Higher Accuracy Temperature and Humidity Pen (00-Pnge Rel)
- BAKER INSTRUMENTS Thermometer, Magnetic Surface, F/C (312FC)
- TRACEABLE Data Logging Thermometer, WiFi (6500)
- TAYLOR Weather Frcster Wifi (1743)
- Hobo Wireless Thermometers & Humidity Meters