Shop All Wireless Thermometers & Humidity Meters
Hobo
Self-Describing Air/Water/Soil Temp.
Mfr # SD-TEMP-06
Zoro # G105307315
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HOBO 4-Channel Analog Data Logger, HOBO Temp/RH/Light/Ext-Analog Data Logger
- Temp. Range -40 Degrees to 122 Degrees F in Water/ -40 Degrees to 212 Degrees F in Air
- Product Type Self-Describing Air/Water/Soil Temperature Sensor
Product Information
- Brand Hobo
- MFR # SD-TEMP-06
- Zoro # G105307315
- Country of Origin United States
- Category Wireless Thermometers & Humidity Meters
Details
Item | Self-Describing Air/Water/Soil Temp. |
For Use With | HOBO 4-Channel Analog Data Logger, HOBO Temp/RH/Light/Ext-Analog Data Logger |
Temp. Range | -40 Degrees to 122 Degrees F in Water/ -40 Degrees to 212 Degrees F in Air |
Product Type | Self-Describing Air/Water/Soil Temperature Sensor |
Description
Self-Describing Air/Water/Soil Temp., Product Type Self-Describing Air/Water/Soil Temperature Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER AC and Battery Megohmmeter, 15,000VDC (MIT1525)
- TRIPLETT Humidity Pen (RHT02)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (PCC601C)
- REED INSTRUMENTS LightMeter, +/-3%Light ACC", FullSize, (R1630)
- HOBO Temperature sensor 6 (TMC6-HE)
- HOBO Stainless Steel Temperature probe 6 (TMC6-HC)
- TAYLOR Wireless In/Out Forecaster w/Color Disp (1736)
- BAKER INSTRUMENTS Thermometer, Magnetic Surface, F/C (314FC)
- SPER SCIENTIFIC Humidity/Temperature Monitor with Remote Temperature Sensor (800015)
- TAYLOR Wireless Therm W Remote (1730)
- PYLE Temperature And Humidity Meter With Dew Point And Wet Bulb Temperature (PTHM20)
- Hobo Wireless Thermometers & Humidity Meters